Socket Set 1/2"D, 24 Piece

Order Code: ZT2116812S

£61.99 Inc VAT (20%)


Description

A 24 piece, 1/2" drive fully polished metric standard socket set, supplied in a robust metal storage case. 18 x Standard Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32mm.6 x accessories: Ratchet with knurled grip; 2 x Extension Bars: 125mm & 250mm; Universal Joint; Speed Brace 400mm; Sliding T-bar.

See full description
Specifications for Socket Set 1/2"D, 24 Piece
  • Socket Size
    23mm
    32mm
    19mm
    30mm
    10mm
    21mm
    18mm
    24mm
    20mm
    22mm
    12mm
    27mm
    11mm
    16mm
    14mm
    17mm
    13mm
    15mm
  • Product Type
    Socket Set
  • Size System
    Metric
  • Number of Pieces
    24
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome