Socket Set of 52 Metric & AF 1/4 3/8 & 1/2in Drive

Order Code: ZT2596971S

£19.99 Inc VAT (20%)


Description

Blue Spot 01746 1/4, 3/8 and 1/2 in Drive metric and AF socket set 52 piece consisting of: 12 x 1/4 Hex sockets 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32 and 1/2 AF. 13 x 1/4 Hex sockets 4, 4.5, 5, 5.5, 6, 6.5, 7, 8, 9, 10, 11, 12 and 13mm. 3 x 1/4 8 Pt sockets 1/4, 5/16 and 3/8 in 1 x 1/4 Spinner handle 1 x 1/4 to 3/8 Adaptor 1 x 1/4 Hex bit holder 3 x 1/4 Hex Phillips screwdriver bits PH1, PH2 and PH3. 2 x 1/4 Hex Slotted screwdriver 3/16 and 9/32 in. 3 x 3/8 Hex sockets 7/16, 9/16 and 1/2 AF 3 X 3/8 Hex sockets 11, 12 and 13mm 1 x 3/8 Reversible ratchet handle. 1 x 3/8 Extension bar 3 in 1 x 3/8 Spin disc 1 x 3/8 Spark plug socket 13/16 in. 4 x 1/2 Hex sockets 5/8, 11/16, 3/4 and 13/16 AF. 1 x 1/2 Reversible ratchet handle 1 x Moulded case.

See full description
Specifications for Socket Set of 52 Metric & AF 1/4 3/8 & 1/2in Drive
  • Size System
    Metric & Imperial
  • Set Type
    Mixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome