Socket Set14 Piece Go-through Low Profile WallDrive Metric

Order Code: ZT1223589P

£54.99 Inc VAT (20%)
£56.993.5% off


Description

Manufactured from hardened and tempered Chrome Vanadium steel with a fully polished micro satin finish. Low profile sockets with a projected length of just 13mm, ideal for use under dashboards and on auxiliary belts as well as any other application where access is restricted. Go-through design for nuts on extended studs and adjusting screw locknuts. Sockets range from 8 to 19mm. Includes go-through extension. Flip reverse, 72-tooth ratchet wrench with push-through socket release. Supplied in storage case.

See full description
Specifications for Socket Set14 Piece Go-through Low Profile WallDrive Metric
  • MFR Part No.
    AK6926
  • Nett Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome