0
1

Spark Resistant Socket Set 3/4" Square DR 14 Piece Al-Br

Order Code: ZT1008394X

£1,099.99 Inc VAT (20%)


Description

Contents:
Sockets: 21, 24, 27, 30, 32, 34, 36, 38, 41, 46 and 50mm
Accessories: 320mm ratchet wrench, 400mm sliding T-handle, 200mm socket extension.
14 pieces.

Specifications for Spark Resistant Socket Set 3/4" Square DR 14 Piece Al-Br
  • Number of Pieces
    14
  • Material
    Aluminium Bronze
  • Square Drive
    3/4in
  • Weight Each
    9.10kg
  • Set Type
    Non-Sparking Socket Set
  • Drive Type
    Square
  • Drive Size
    3/4in
  • Socket Size Range
    21mm - 50mm
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome