Stubby Bit Set 1/4"D 50 Piece

Order Code: ZT4273143S

£89.99 Inc VAT (20%)


Description

These specialized socket bit sets offer versatility and precision in fastening tasks. Ranging from stubby to long series, tamperproof to low-profile, they cater to various applications, ensuring accessibility and efficiency in confined spaces. Crafted from high-quality materials like chrome vanadium and impact-grade S2 steel or chrome molybdenum, these sets offer durability and corrosion resistance. Commonly used in automotive repairs, machinery maintenance, construction projects, and industrial settings, they provide reliability and precision for tasks such as accessing cylinder head bolts or tightening air conditioning components. Each set is meticulously designed to meet specific fastening requirements, ensuring reliable performance in various industries.

Features and Benefits
• Versatile socket bit sets for precision fastening tasks
• Crafted from high-quality materials for durability and corrosion resistance
• Ensure reliability and precision in confined spaces
• Ideal for accessing cylinder head bolts and tightening air conditioning components

See full description
Specifications for Stubby Bit Set 1/4"D 50 Piece
  • MFR Part No.
    7653
  • Material
    S2 Tool Steel
  • Number of Pieces
    50
  • Drive Size
    1/4in
  • Torx Bit Size
    T40
    T27
    TP45
    T10
    TPR27
    T45
    TPR45
    TP10
    T47
    TP25
    M7
    TP15
    T50
    TP40
    M6
    TPR30
    TP30
    T30
    TPR40
    TP50
    T25
    M9
    M10
    M8
    M5
    T20
    TP20
    TPR25
    M12
    TPR20
    T15
  • Hex Bit Size
    8
    2
    5
    4
    7
    10
    3
    6
    2.5
    9
  • Finish/Coating
    Chrome-Plated
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome