SW79 Swivel Socket Set of 79 Metric 1/4in 1/2in Drive

Order Code: ZT1275244P

£299.99 Inc VAT (20%)


Description

The Bahco SL79 1/4in amp; 1/2in Drive Swivel Socket Set is supplied in an oil and temperature resistant polypropylene case. Contains the following: 11 x 1/4in Hex Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 10, 11, 12 amp; 13mm1 x 1/4in Drive Swivel Head Ratchet Handle2 x 1/4in Extension Bars: 75mm amp; 150mm.1 x 1/4in Spinner Handle: 150mm1 x 1/4in Drive x 1/4in Hex Coupler 14 x 1/2in Hex Sockets: 10, 11, 12, 13, 15, 16, 17, 18, 19, 21, 22, 23, 24 amp; 27mm1 x 1/2in Drive Swivel Head Ratchet Handle2 x 1/2in Extension Bars: 125mm amp; 250mm1 x 1/2in x 3/8in 3-Way Adaptor 1 x 31 Piece 59/S31 25mm Bit Set containing:5 x 25mm Pozidriv Bits: PZ1, PZ2(3) amp; PZ35 x 25mm Phillips Bits: PH1, PH2(3) amp; PH32 x 25mm Slim Phillips Bits: PH2G(2)11 x 25mm TORX Bits: TX10, TX15(3), TX20(3), TX25(2), TX27 amp; TX303 x 25mm Slotted Bits: 3, 4.5 amp; 5.5mm4 x 25mm Hex Bits: 3, 4, 5 amp; 6mm1 x 25mm Magnetic Bit Holder 2 x 50mm Pozidriv Bits: PZ1 amp; PZ22 x 50mm Phillips Bits: PH1 amp; PH26 x 50mm TORX Bits: TX10, TX15, TX20, TX25, TX27, amp; TX304 x 50mm Hex Bits: 3, 4, 5 amp; 6mm

See full description
Specifications for SW79 Swivel Socket Set of 79 Metric 1/4in 1/2in Drive
  • MFR Part No.
    SW79
  • Drive Size
    1/4 & 1/2in
  • Set Type
    Metric
  • No. of Sockets
    25
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome