T3835AF Socket Set of 35 A/F 3/8in Drive TENT3835AF

Order Code: ZT1295037P

£139.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Teng Tools sockets are manufactured from strong chrome vanadium steel in accordance with ISO9000 and AS954. They provide excellent torque, whilst reducing the risk of rounding fasteners. The T3835AF 35 piece socket set contains short and long, six-point sockets in imperial AF sizes. The set also includes a fibre reinforced ratchet handle, universal joint, extension bars and a bit socket, adaptor, spark plug sockets, as well as 11 different bits. The tools and accessories are supplied in a red plastic box with a latch lock, folding handle and hinges with metal pins. The case is fitted with rubber feet to prevent it from sliding. This 35-piece set contains the following 10 x 3/8in AF Hex Sockets 5/16, 3/8, 7/16, 1/2 , 9/16, 5/8, 11/16, 3/4, 13/16 & 7/8in. 6 x 3/8in AF Hex Deep Sockets 3/8, 7/16, 1/2 , 9/16, 11/16 & 3/4in. 2 x 3/8in Spark Plug Sockets 16 & 21mm. 1 x 3/8in Reversible Ratchet, 1 x 3/8in Universal Joint. 2 x 3/8in Extension Bars 100 & 150mm. 1 x 3/8-1/2in Adaptor, 1 x 3/8-1/4in Hex Bit Adaptor. 2 x 1/4in Slotted Bits 4 & 5.5mm. 2 x 1/4in Phillips Bits PH1 & PH2. 2 x 1/4in Pozidriv Bits PZ1 & PZ2. 2 x 1/4in Hex Bits 5 & 6mm. 3 x 1/4in TORX Bits TX10, TX15 & TX20.

See full description
Specifications for T3835AF Socket Set of 35 A/F 3/8in Drive TENT3835AF
  • MFR Part No.
    T3835AF
  • Set Type
    Imperial
  • No. of Sockets
    18
  • Size System
    Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome