Tamperproof Ribe Socket Bit Set 1/2"D 9 Piece

Order Code: ZT4273107S

£34.99 Inc VAT (20%)


Description

This comprehensive socket bit set is invaluable for a range of tasks, from automotive repairs to machinery maintenance. Its impact-quality chrome molybdenum bits offer durability and versatility, while the tamperproof design ensures added security. The rugged metal storage case with fitted foam inserts keeps the bits safely organized, ideal for transportation and easy access. Whether in tight spaces or heavy-duty applications, this set provides the reliability and convenience required for professional and DIY projects alike.

Features and Benefits
• Invaluable for various tasks, from automotive repairs to machinery maintenance
• Offers durability and versatility with impact-quality chrome molybdenum bits
• Tamperproof design ensures added security
• Rugged metal storage case with fitted foam inserts keeps bits safely organized
• Ideal for tight spaces or heavy-duty applications
• Provides reliability and convenience for professional and DIY projects

See full description
Specifications for Tamperproof Ribe Socket Bit Set 1/2"D 9 Piece
  • Finish/Coating
    Chrome-Plated
  • Drive Size
    1/2in
  • Number of Pieces
    9
  • Material
    Chrome Vanadium Steel
  • Drive Type
    Square
  • MFR Part No.
    7351
  • Number of Points
    6
  • Torx Bit Size
    M13
    M6
    M8
    M7
    M10
    M12
    M9
    M5
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome