Tamperproof Spline & Star Socket Bit Set 3/4"D 6 Piece

Order Code: ZT4273051S

£71.99 Inc VAT (20%)


Description

This comprehensive socket bit set is invaluable for a range of tasks, from automotive repairs to machinery maintenance. Its impact-quality chrome molybdenum bits offer durability and versatility, while the tamperproof design ensures added security. The rugged metal storage case with fitted foam inserts keeps the bits safely organized, ideal for transportation and easy access. Whether in tight spaces or heavy-duty applications, this set provides the reliability and convenience required for professional and DIY projects alike.

Features and Benefits
• Invaluable for various tasks, from automotive repairs to machinery maintenance
• Offers durability and versatility with impact-quality chrome molybdenum bits
• Tamperproof design ensures added security
• Rugged metal storage case with fitted foam inserts keeps bits safely organized
• Ideal for tight spaces or heavy-duty applications
• Provides reliability and convenience for professional and DIY projects

See full description
Specifications for Tamperproof Spline & Star Socket Bit Set 3/4"D 6 Piece
  • Material
    Chrome Molybdenum Steel
  • Drive Size
    3/4in
  • Finish/Coating
    Chrome-Plated
  • MFR Part No.
    3815
  • Number of Points
    6
  • Number of Pieces
    6
  • Drive Type
    Square
  • Torx Bit Size
    T90H
    M18
    T80H
    T70H
    M16
    T100H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome