0
1

TORX Bit & E Socket Set 1/4"-3/8"-1/2 25pc

Order Code: ZT4156286S

£19.99 Inc VAT (20%)


Description

The Blue Spot Tools 25PCE 1/4"-3/8"-1/2" Torx Bit and E Socket Set is ideal for use with 1/4", 3/8" and 1/2" tools. The sockets are manufactured from heat treated chrome vanadium for increased durability with a corrosion-resistant black phosphate finish. The bits are manufactured from heat treated S2 steel. Supplied in plastic tray for convenient storage.

Manufactured from chrome vanadium for increased durability.
Bits manufactured from heat treated S2 steel.
Ideal for use with 1/4", 3/8" and 1/2" tools.
Supplied in plastic tray for convenient storage.

PACKAGE CONTENTS
E Torx Sockets - 1/4"-E4 E5 E6 E7 E8 - 3/8"E10 E12 E14 E16 E18 E20 - 1/2" E22. Torx Bit Sockets 1/4"- T8 T10 T15 T20 T25 T27 T30 - 3/8"T40 T45 T47 T50 T55 - 1/2"T60.

See full description
Specifications for TORX Bit & E Socket Set 1/4"-3/8"-1/2 25pc
  • Drive Size
    1/2in
    3/8in
    1/4in
  • Size System
    Torx
  • Product Type
    Torx Bit & E Socket Set
  • Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome