TT1435 4-13mm Socket Set, 35 Piece - 1/4in Drive TENTT1435

Order Code: ZT1295051P

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

A 35 piece Socket Set in case with removable hinged, click lock lid for use as an individual set or a part of Teng Tools Tool Storage Systems. Supplied in storage tray. Contents 11 x 6 Point Regular Sockets 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, and 13mm. 6 x 6 Point Deep Sockets 6, 7, 8, 10, 12 and 13mm. 11 x 1/4in Hex Bits TPX10, TPX15, TPX20, 5mm Hex, 6mm Hex, PH1, PH2, PZ1, PZ2, Flat 4mm and 5.5mm. 1 x 1/4in Drive Quick Release, Flip Reverse Ratchet. 1 x Universal Joint. 2 x Extension Bars 2 and 4in. 1 x 1/4in Drive Coupler Adaptor. 1 x 3/8in Female/1/2in Male T Bar Adaptor 1 x 1/4in Drive Spinner Handle Extension with Power Drive 6in. Specification Dimensions 265 x 142 x 50mm. Weight 1.0kg.

See full description
Specifications for TT1435 4-13mm Socket Set, 35 Piece - 1/4in Drive TENTT1435
  • MFR Part No.
    TT1435
  • Type
    Metric Socket Set
  • Tray Type
    Metric Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome