0
1
2

TT3819 Regular Metric Socket Set, 19 Piece - 3/8in Drive TENTT3819

Order Code: ZT1295053P

£99.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Teng Tools 19 piece 3/8in Drive Metric Socket Set contains a selection of sockets and accessories. The sockets are manufactured from strong chrome vanadium steel in accordance with ISO 9000 and AS954. They provide excellent torque, whilst reducing the risk of rounding fasteners. Supplied in a storage tray. Contents 13 x Regular 6-Point Sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 and 22mm. 1 x 3/8in Drive Pro Ratchet. 1 x 3/8in Drive Universal Joint. 1 x 3/8in Drive Wobble Extension 3in. 1 x 3/8in Drive Rotating Spinner Handle 10in. 1 x 3/8in Drive 1/2in F - 3/8in M T-Bar Adaptor. 1 x 3/8in Drive Coupler Adaptor. Specification Dimensions 265 x 142 x 50mm. Weight 1.0kg.

See full description
Specifications for TT3819 Regular Metric Socket Set, 19 Piece - 3/8in Drive TENTT3819
  • MFR Part No.
    TT3819
  • Type
    Metric Socket Set
  • Tray Type
    Metric Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome