TTHEX23 Metric Hex Bit Socket Set, 23 Piece - 1/2in Drive TENTTHEX23

Order Code: ZT1295066P

£72.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Teng Tools 23 piece Metric Hex Bit Socket Set consisting of 20 regular and long bits for internal Hex heads. It also includes 2 adaptors and a 2mm Hex mini screwdriver. Teng Tools sockets are manufactured from strong chrome vanadium steel in accordance with ISO 9000 and AS954. They provide excellent torque, whilst reducing the risk of rounding fasteners. Supplied complete in a handy storage tray. Contents 6 x 40mm Bits, 10mm Hex Drive 5, 6, 7, 8, 9 and 10mm. 4 x 40mm Bits, 12mm Hex Drive 12, 14, 17 and 19mm. 6 x 75mm Bits, 10mm Hex Drive 5, 6, 7, 8, 9 and 10mm. 4 x 75mm Bits, 12mm Hex Drive 12, 14, 17 and 19mm. 1 x 1/2in Drive 10mm Hex Bit Adaptor. 1 x 1/2in Drive 12mm Hex Bit Adaptor. 1 x 2mm Hex Mini Screwdriver. Specification Dimensions 265 x 142 x 50mm. Weight 1.1kg.

See full description
Specifications for TTHEX23 Metric Hex Bit Socket Set, 23 Piece - 1/2in Drive TENTTHEX23
  • MFR Part No.
    TTHEX23
  • Type
    Bit Socket Set
  • Tray Type
    Bit Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome