0
1
2

TX-assembly tool set i.case 75pcs

Order Code: ZT2469628S

£169.99 Inc VAT (20%)


Description

Square drive acc. to DIN 3120, ISO 1174, with ball retention groove Socket 1/4" + 1/2", recessed TX Screwdriver bit socket 1/4", TX, with pressed-in, phosphated pin Bit adapter 1/4", with in-square and in-hex, for all bits and tools with a 1/4" outer hex Bit adapter 1/2", with in-square and in-hex, for all bits and tools with a 10mm (3/8") outer hex Bit 1/4" TX BO, for holders in acc. with DIN ISO 1173 - D 6.3 Bit 10mm (3/8")“, TX, for holders in acc. with DIN ISO 1173 – D 10 Hexagon socket key set TX Double-ended ring spanners TX 1K screwdriver TX 1K screwdriver TX Telescopic holder with magnet Chrome-vanadium steel, matt satin chrome-plated For hand-operated screw work Plastic case in GEDORE red Design Clamp-secured tools Metal hinges/fastener

See full description
Specifications for TX-assembly tool set i.case 75pcs
  • Material
    ABS-plastic
  • Product Type
    Tool Assortments In Box, Case, Crate
  • Width
    272mm
  • Length
    383mm
  • Storage
    Case
  • Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome