Universal Joint Hex Socket Bit Set 7 Piece

Order Code: ZT4273140S

£39.99 Inc VAT (20%)


Description

This set of universal joint metric Hex socket bits offers versatility and convenience for fastening tasks. Covering sizes from 3mm to 10mm in two drive sizes, it reduces the need for multiple tools. The universal joint design allows flexibility and access in confined spaces, enhancing efficiency. Crafted from durable satin finish chrome vanadium, the sockets resist corrosion, ensuring longevity. Made from impact-grade S2 steel, the bits provide strength for heavy-duty use. Presented in an EVA foam tray, it offers organized storage and minimizes packaging waste. Common applications include automotive repairs, machinery maintenance, construction projects, and DIY tasks.

Features and Benefits
• Versatile set of universal joint metric Hex socket bits covering sizes from 3mm to 10mm
• Reduces the need for multiple tools, enhancing efficiency
• Universal joint design allows flexibility and access in confined spaces
• Crafted from durable satin finish chrome vanadium for corrosion resistance

See full description
Specifications for Universal Joint Hex Socket Bit Set 7 Piece
  • Drive Type
    Square
  • Drive Size
    3/8in
    1/4in
  • Finish/Coating
    Chrome-Plated
  • MFR Part No.
    7175
  • Hex Bit Size
    10
    4
    7
    8
    5
    3
    6
  • Number of Points
    6
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome