10.5KW Outdoor Patio Gas Heater Pyramid Propane Heater w/Regulator, Hose, Cover

Order Code: ZT3351226S

£169.99 Inc VAT (20%)


Description

STABLE AND SAFE: The gas patio heaters are made from stainless steel and has a safety netting to protect you from the flame to gether. with an anti-tilt switch and automatic safety shut off switch to protect you from accident. LOW/HIGH HEAT SETTING: The garden heaters are designed with ease of use with temperature control knob to get the most ideal setting and creates a warm inviting heating sourceEASY TO MOVE: The outdoor heater uses propane, butane or LPG fuel sources 42000 BTU's heat up to a 10m� area. Two wheels on the bottom for easy movementCOVER INCLUDED: Protects the outdoor heaters for home from damage when not being used. DIMENSIONS: 227H x 49. 5L x 49. 5Wcm. Maximum Cylinder Size: ?32 x 60Hcm, Maximum Cylinder Capacity: 13kg (Cylinder not included) . HOSE AND REGULATOR INCLUDED. ASSEMBLY REQUIRED.

See full description
Specifications for 10.5KW Outdoor Patio Gas Heater Pyramid Propane Heater w/Regulator, Hose, Cover
  • Material
    Stainless Steel
  • Product Type
    Patio Gas Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome