30" Deluxe Traditional Style Fire Pit/Fireplace/Outdoor Heater - Slate - DG111

Order Code: ZT3108824S

£89.99 Inc VAT (20%)
£92.993% off


Description

30" Deluxe fire pit is perfect for socialising with family and friends providing warmth on cool evenings. Manufactured from durable steel with a high temperature finish. Features safety mesh screen to prevent embers and sparks flying out. Suitable for use with untreated wood and logs. Supplied with fire poker. Assembled Dimensions (W x D x H) : 760 x 760 x 490mm. Some simple assembly required.
• 30" Deluxe fire pit is perfect for socialising with family and friends providing warmth on cool evenings.
• Manufactured from durable steel with a high temperature finish.
• Features safety mesh screen to prevent embers and sparks flying out.
• Suitable for use with untreated wood and logs.
• Supplied with fire poker.
• Assembled Dimensions (W x D x H) : 760 x 760 x 490mm.
• Some simple assembly required.

See full description
Specifications for 30" Deluxe Traditional Style Fire Pit/Fireplace/Outdoor Heater - Slate - DG111
  • Weight
    15.0kg
  • MFR Part No.
    DG111
  • Height
    76cm
  • Depth
    49cm
  • Width
    76cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome