Chiminea, Wood Burner, Heater for Outdoors W45cm x H150cm - Black Steel - DG105

Order Code: ZT3108772S

£144.99 Inc VAT (20%)
£153.995.5% off


Description

Stylish chiminea is perfect for relaxing outdoors with family and friends. Suitable for use with untreated wood, logs and charcoal. Product Dimensions (W x H) : 450 x 1500mm. Also available in corten steel design to give your garden a rustic aura.
• Contemporary Looks - This stylish looking garden heater is perfect to enjoy time at home with your friends and family while on your patio.
• Easy to Move - Being made of steel instead of a more traditional clay material this chiminea is much lighter and easier to move around your garden.
• Versatile Fuel - You can use coal, logs, or even untreated timber to keep you warm in the evenings.
• Tall & Compact - Being 45cm wide and 150cm tall makes this wood burner suitable for all garden spaces.
• Durable Build - This chiminea is made of a durable steel construction and can hold a large volume of logs, charcoal, firewood, or other fuels.
Also available in Corten steel design – Model No. DG106

See full description
Specifications for Chiminea, Wood Burner, Heater for Outdoors W45cm x H150cm - Black Steel - DG105
  • MFR Part No.
    DG105
  • Weight
    17kg
  • Depth
    45cm
  • Height
    150cm
  • Width
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome