Deluxe Firepit Fireplace Outdoor Patio Heater, Cooking Grill & Poker - DG117

Order Code: ZT3108836S

£83.99 Inc VAT (20%)
£89.996.5% off


Description

Contemporary style circular fire pit is perfect for relaxing outdoors with family and friends. Features galvanized grill giving the option of an al fresco dining experience. Includes mesh safety screen to prevent embers and sparks flying. Suitable for use with untreated wood and logs. Supplied with fire poker. Optional cover available, Model No. DG123.
• Contemporary style circular fire pit is perfect for relaxing outdoors with family and friends.
• Features galvanized grill giving the option of an al fresco dining experience.
• Includes mesh safety screen to prevent embers and sparks flying.
• Suitable for use with untreated wood and logs.
• Bowl Depth: 24".
• Assembled Dimensions (Ø x H) : Ø610 x 650mm.
• Supplied with fire poker.
• Optional cover available, Model No. DG123.

See full description
Specifications for Deluxe Firepit Fireplace Outdoor Patio Heater, Cooking Grill & Poker - DG117
  • Weight
    7.4kg
  • MFR Part No.
    DG117
  • Height
    65cm
  • Depth
    61cm
  • Width
    61cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome