Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Heating Equipment
Heaters & Accessories
Space Heaters
Fireball Propane Heaters
By SIP
1 Review
Reset
Clear All
Heating Output
Select
See all variants from
£119.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£119.99
Description
Description unavailable
Feature Attributes
Overall Width:
210 mm
Fuel Type:
Propane
Voltage:
230 V
Plug Amperage Rating:
13 A
Portability:
Portable
Type:
Space Heater
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome