Flat Mirror Radiator 1800mm x 565mm - Black

Order Code: ZT4782927S

£239.99 Inc VAT (20%)
£249.994% off


Description

Infuse warmth into your home with our cutting-edge flat panel vertical radiator in black with a sleek central mirror - a perfect blend of timeless elegance and modern efficiency. Crafted with precision from premium 1.5mm carbon steel these radiators are not only built to last but also designed to impress. Standing tall at 1800mm and spanning 565mm in width they offer versatility in placement fitting seamlessly into various spaces with ease. Boasting a sleek black finish these radiators serve as a striking focal point enhancing the ambiance of any room with their bold presence. Their appeal goes beyond aesthetics as they are meticulously engineered for optimal performance. Featuring double columns with robust steel tubes measuring 60mm they deliver superior heat output ensuring your space remains cosy and comfortable. The triple layered powder coating not only enhances durability but also provides resistance against wear preserving the radiator's pristine appearance for years to come. And with the included cleaning brush maintenance is a breeze allowing you to effortlessly uphold its allure. The seamless integration of a central mirror enhances its aesthetic appeal while serving practical purposes. Crafted with shatterproof or heat-proof properties the mirror is designed for durability and safety ensuring it withstands the rigors of daily use. Protected by a sturdy steel plate on the back for extra support the mirror maintains its structural integrity over time. It not only reflects light and space expanding the visual dimensions of your room but also serves as a convenient spot for quick self-checks before heading out. Backed by CE approval BS EN442 certification and a generous 15-year guarantee you can trust in the quality and reliability of our radiators. Plus with all fixtures and fittings included installation is hassle-free promising a seamless integration into your existing dcor. With standard 0.5 BSP inlet/outlet compatibility you have the flexibility to choose valves that suit your preferences ensuring a customised heating solution tailored to your needs. Elevate your surroundings with our flat panel mirror radiator in black! Product Features: * Premium 1.5mm Carbon Steel * Impressive 8092 BTU Heat Output * Secure Brackets and Fixing Kit * Free Flexible Cleaning Brush * 15 Year Quality Guarantee Specifications: * Colour: Black * Weight: 48.4kg * Material: 1.5mm Carbon Steel * Finish: Triple Layered Powder Coating * Height: 1800mm/180cm/70.9 * Width: 565mm/56.5cm/22.2 * Radiator Depth: 58mm/5.8cm/2.3 * Depth With Bracket: 93mm/9.3cm/3.7 * Gap Between Tubes: 10mm/1cm/0.4 * Individual Tube Size: 60mm/6cm/2.4 * Number Of Columns: 6 * BTU Rating @ 50: 6372 * BTU Rating @ 60: 8092 * Mirror Dimensions: 1800mm x 145mm * Mirror Thickness: 5mm * Inlets/Outlets Size: Standard 0.5" BSP Bore * Compatibility: All UK & EU Heating Systems * Testing: BS EN 442 & ISO9001:2015 Standards * CE Certificate: CE & UKCA Box Contents: * 1 x Flat Panel Mirror Radiator * 4 x Secure Brackets * 1 x Practical Fixing Kit * 1 x Flexible Cleaning Brush

See full description
Specifications for Flat Mirror Radiator 1800mm x 565mm - Black
  • Weight
    48.4kg
  • Colour
    Black
  • Product Type
    Flat Mirror Radiator
  • Mirror Thickness
    5mm
  • Mirror Dimensions
    1800mm x 145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome