Outdoor Chiminea, Fireplace, Fire Pit, Heater, Durable, Black Steel - DG109

Order Code: ZT3108892S

£124.99 Inc VAT (20%)
£129.993.5% off


Description

Stylish chiminea is perfect for relaxing outdoors with family and friends. Charcoal grate and mild steel chromed grill accessory gives you the option of cooking/grilling. Suitable for use with untreated wood, logs and charcoal. Height: 1270mm. Some simple assembly is required. Also available in corten steel design to give your garden a rustic aura.
• Stylish Looks - This great looking garden heater is perfect to enjoy time at home with your friends and family while on your patio.
• Easy to Move - Being made of steel instead of a more traditional clay material this chiminea is much lighter and easier to move around your garden.
• Versatile Fuel - You can use coal, logs or even untreated timber to keep you warm in the evenings and you even have the option of grilling on it.
• Tall & Compact - Being 45cm wide and 150cm tall makes this wood burner suitable for all garden spaces.
• Durable Build - This chiminea is made of a durable steel construction and can hold a large volume of logs, charcoal, firewood or other fuels.

See full description
Specifications for Outdoor Chiminea, Fireplace, Fire Pit, Heater, Durable, Black Steel - DG109
  • MFR Part No.
    DG109
  • Weight
    8kg
  • Width
    37cm
  • Depth
    37cm
  • Height
    127cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome