SIP FIREBALL 74XRDT Infrared Diesel Heater

Order Code: ZT1331743S

£499.99 Inc VAT (20%)

Currently unavailable

Description

The SIP FIREBALL 74XRDT Infrared Diesel Heater is perfect for a range of medium-sized garages and workshops, providing powerful directional heat a robust infrared element and LED thermostatic control with automatic cut-off which helps it remain cost effective, offering reduced costs and lower energy consumption.

Portability is simple with the 74XRDT via a lightweight design with carry handle, and integrated legs help positioning and raise the fuel tank for added protection.

The complete SIP FIREBALL range is ErP-compliant, meaning higher savings for you and lower emissions for the planet.

• 70,000BTU/hr (20kW) powerful heating output
• Infrared output heats objects rather than air
• Robust 12ltr raised steel fuel tank for added protection
• LED thermostatic control for simple adjustment and automatic cut-off for reduced energy consumption and higher cost savings
• Heavy-duty powder-coated finish for added durability and long life
• Integrated legs and carry handle for portability and positioning
• Timed cooling of the combustion chamber
• Easy-to-read fuel gauge for measurement
• Suited for diesel or paraffin-powered operation
• Ideal for medium-sized garages and workshops
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant

See full description
Specifications for SIP FIREBALL 74XRDT Infrared Diesel Heater
  • MFR Part No.
    09311
  • Weight
    18.5kg
  • Input Supply
    230v (13A)
  • Max. Heat Output
    70, 000BTU/hr (20kW)
  • Average Fuel Consumption
    1.40L/HRL/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome