Smart WiFi Panel Heater Tempered Glass 2000W

Order Code: ZT4069167S

£99.99 Inc VAT (20%)


Description

New tempered glass convection heater by ENER-J, the perfect heating solution that unites design and technology to meet the needs of your home. A jewel of design: clean heating, without smoke or gas, without noise, so that you can enjoy the warmth of home in total peace. Total control via Wifi-APP, set its thermostat 24 hours a day. Moreover, with its security systems you will only feel the warmth of tranquility that this heater brings to your home. Made of resistant, durable and high quality materials, you can place it on its base or on its wall support wherever you need and thus quickly obtain the comfort temperature you need at home.

Silent, economic & efficient electric wall heater (also known as a panel heater, electric radiator, convection heater or convector radiator) .
Slimline, flat panel design (glass fronted) with rounded edges. Modern, stylish and contemporary. Ideal electric heater for Home, Bathroom, Kitchen, Office, Bedroom, Conservatory, Caravan, Outbuilding, Shed, Rural Buildings.
Specially-treated aluminium alloy electric element provides rapid room heating.
Doesn’t burn oxygen or dust. Ideal for allergy or asthma sufferers. Uses convection heating - no moving fan to to blow out particles.
Digital thermostat with temperature LED display. Power button on right hand side. Remote control included.
Mains plug fitted. Simple wall mounting brackets – easy to install.
AC 220-240 v, 50 hz Tempered glass surface coating on the front panel.
Normal heater element or “X” type aluminum heating element.
Silent heating.
Weekly functions, Two switch gears.
Temperature control 5~50 degrees.
With the function of window detection. Overheat protector.
The jump temperature controller is safe and reliable.
Waterproof grade: IP24 for X-shaped aluminum.
Optional wall-mounted or floor mounted installation.
Optional foot wheel or no caster. Fall switch and Wifi for control option.
Size: 585*260*50mm

See full description
Specifications for Smart WiFi Panel Heater Tempered Glass 2000W
  • Power Output
    2000W
  • Material
    Tempered Glass
    Aluminium Alloy
  • Product Type
    WiFi Panel Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome