0
1
2
3

Space Heater Portable 2000W Ceramic Heater with Thermostat 60 Oscillation

Order Code: ZT4184833S

£35.99 Inc VAT (20%)
£37.995% off


Description

Ceramic heater: The 2000W PTC ceramic heater providing high power to heat up in seconds, suit for warming various spaces in the home such as bedrooms, basements, garages, living rooms as well as home offices. Max Square Footage: 12-15㎡.Turn up the heat: Freely customise the heating modes (1400W Low Heat/2000W High Heat) and temperatures with the remote control or top control panel. The LED screen of this electric fan heater is easy to read the temperature, mode and timer.60° oscillation: This oscillating electric heater rotates from side to side, quickly and evenly heating the entire room with warm air while keeping the temperature constant.As always, safety first: Efficiency and safety are our mottos when it comes to a portable heater. All our small space heaters are designed specifically to keep your home safe with 12-hour timer, overheat and tip-over protection.Energy saving: The heating mode automatically adjusts to the room temperature. If the heater remains idle for 10 minutes while on, it switches to auto screen off mode to preserve settings. To exit this mode, press any button. These energy-saving features are effective and won't disrupt your sleep.

See full description
Specifications for Space Heater Portable 2000W Ceramic Heater with Thermostat 60 Oscillation
  • Power Output
    2000W
  • Product Type
    Space Heater
  • Mount Type
    Portable
  • Number of Heat Settings
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome