0
1
2
3

6-19mm CH/V Open Ended Spanner Set - 7 Pieces

Order Code: ZT1066085S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Made of chrome vanadium steel with 15° cranked open heads and matt finish. Hot forged. Conformance to DIN 3110 standard. Size range 6-19mm.

Contents:

6 x 7mm
8 x 9mm
10 x 11mm
12 x 13mm
14 x 15mm
16 x 17mm
18 x 19mm

See full description
Specifications for 6-19mm CH/V Open Ended Spanner Set - 7 Pieces
  • Finish/Coating
    Matte
  • Number of Pieces
    7
  • Standards Met
    DIN 3110
  • Size Range
    6 - 19mm
  • Material
    Chrome Vanadium Steel
  • Metric or Imperial
    Metric
  • Type
    Combination Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome