0
1
2

6-32mm C/V Open-Ended Spanner Set, 11 Piece

Order Code: ZT3673145S

£18.49 Inc VAT (20%)


Description

Set of 11 chrome vanadium open-ended spanners. Size range: 6-32mm. Conformance to DIN 3110 standard.

Contents:

6x7mm
8x9mm
10x11mm
12x13mm
14x15mm
16x17mm
18x19mm
20x22mm
21x23mm
24x27mm
30x32mm

*Images used for illustration purposes only, please refer to product description*

See full description
Specifications for 6-32mm C/V Open-Ended Spanner Set, 11 Piece
  • Type
    Combination Spanner Set
  • Standards Met
    DIN 3110
  • Spanner Size
    20x22mm
    30x32mm
    12x13mm
    14x15mm
    16x17mm
    24x27mm
    10x11mm
    18x19mm
    6x7mm
    8x9mm
    21x23mm
  • Number of Pieces
    11
  • Size Range
    6 - 32mm
  • Material
    Chrome Vanadium Steel
  • Metric or Imperial
    Metric
  • Finish/Coating
    Matte
  • Overall Length
    266mm
    236mm
    205mm
    140mm
    157mm
    172mm
    122mm
    190mm
    222mm
    302mm
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome