Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
8-19mm Double Ended Swivel Socket Set 6 Piece
By Kennedy-Pro
Order Code:
ZT1005500X
£129.99
Inc VAT (20%)
1
Add to basket
Get it on
Fri, 22nd Nov
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/8-19mm-double-ended-swivel-socket-set-6-piece/p/ZT1005500X
Add to quotation
Schedule an order and save 5%
View all Spanner Sets
Description
Contents:
8 x 9, 10 x 11, 12 x 14, 14 x 15, 16 x 17 and 18 x 19mm.
Specifications
Specifications for 8-19mm Double Ended Swivel Socket Set 6 Piece
Standards Met
ANSI B107.1 & B107.5M
Number of Pieces
6
Size Range
8 - 19mm
Finish/Coating
Chrome Polished
Material
Steel
Overall Length
185mm
220mm
175mm
196mm
240mm
265mm
Metric or Imperial
Metric
Spanner Size
12x13mm
16x17mm
10x11mm
8x9mm
14x15mm
18x19mm
Type
Swivel Socket Spanner Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome