Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
8mm 12PT Ratchet Spanner Set - RW108M
By CARLYLE HAND TOOLS
Order Code:
ZT4170705S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.27
6%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/8mm-12pt-ratchet-spanner-set-rw108m/p/ZT4170705S
Add to quotation
View all Spanner Sets
Description
8MM 12PT RATCHET SPANNER SET RW108M
Tags:
#BulkDiscount
Specifications
Specifications for 8mm 12PT Ratchet Spanner Set - RW108M
Product Type
Spanners & Sets
Spanner Size
8mm
Type
12PT Ratchet Spanner Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome