Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Spanner Set - Combination End - Metric - 7 Piece - CW1207M
By CARLYLE HAND TOOLS
Order Code:
ZT3603618S
£15.99
Inc VAT (20%)
£16.99
5.5% off
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/spanner-set-combination-end-metric-7-piece-cw1207m/p/ZT3603618S
Add to quotation
View all Spanner Sets
Description
Mirror polished Chrome plated finish
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm & 13 mm
7 piece set
Tags:
#ReducedPrice
Specifications
Specifications for Spanner Set - Combination End - Metric - 7 Piece - CW1207M
Product Type
Spanners & Sets
Number of Pieces
7
Sizes Included
7mm
8mm
11mm
13mm
10mm
12mm
9mm
Measurement System
Metric