Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Spanner Set - Combination End - Metric - 7 Piece - CW1207M
By CARLYLE HAND TOOLS
Order Code:
ZT3603618S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/spanner-set-combination-end-metric-7-piece-cw1207m/p/ZT3603618S
Add to quotation
View all Spanner Sets
Description
Mirror polished Chrome plated finish
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm & 13 mm
7 piece set
Specifications
Specifications for Spanner Set - Combination End - Metric - 7 Piece - CW1207M
Product Type
Spanners & Sets
Number of Pieces
7
Sizes Included
7mm
8mm
11mm
13mm
10mm
12mm
9mm
Measurement System
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome