Combination Spanner Set, 10 Piece TEN6510A

Order Code: ZT1294630P

£69.99 Inc VAT (20%)


Description

This Teng Tools 10 piece combination spanner set consists of spanners which have the same dimension at both ends. One end has an open head, and the other has a 12-point ring head, which is set at a 15 angle to increase ease of access to the fastening. The spanners are manufactured from chrome vanadium steel for strength and durability and have a satin finish and polished heads. Manufactured to DIN 3113A standards. Supplied in a handy plastic holder, which is ideal for easy transportation, mounting to a wall or fixing on a workbench panel. The TEN6510A 10 piece set contains the following spanner sizes 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm and 19mm.

See full description
Specifications for Combination Spanner Set, 10 Piece TEN6510A
  • MFR Part No.
    6510A
  • Size Range
    8-19mm
  • Type
    Metric
  • Number of Pieces
    10
  • Maximum Size
    19mm
  • Minimum Size
    8mm
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome