Diesel Engine Glow Plug Connector Pliers 90 Degree Angled Glowplug Remover

Order Code: ZT3738552S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

Professional angled long nose glow plug pliers for removal hard to reach glow plugs connectors without any damage to diesel engine. Suitable for diesel engines fitted to Audi, BMW, Mercedes-Benz, Volkswagen etc. Feature angled at 90° head for easier direct access, soft grip handles with thumb restraints for extra grip and pressure. Overall length of 235mm. Straight long nose glow plug removal pliers (ASTA A-548) sold separately.
Specification:

- Length - 245mm

See full description
Specifications for Diesel Engine Glow Plug Connector Pliers 90 Degree Angled Glowplug Remover
  • Overall Length
    245mm
  • Type
    Glow Plug Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome