GEARplus Ratcheting Spanner Set Flank Traction 4 Parts Widths 10 - 19 mm

Order Code: ZT4131041S

£119.99 Inc VAT (20%)


Description

GEARplus ratcheting spanner set, flank traction, 4 parts, widths 10 - 19 mm. Supplied = assembled. Model = flank traction. Weight = 0.65 kg. Number of parts = 4 pcs. Fork position = 15 °. Key shape = straight. Width across flats in mm = 10 - 19 mm. Unit of measurement for width across flats = metric. Tooth = 72 pcs. Product type = combination ratcheting spanners. FlankTraction profile. Based on DIN 3113/ISO 3318. Jaw position 15° offset. Straight shape. Exact gearing with 72 teeth. Very fine satin finish. Chrome-vanadium.

See full description
Specifications for GEARplus Ratcheting Spanner Set Flank Traction 4 Parts Widths 10 - 19 mm
  • Width Across Flats
    10 - 19mm
  • Product Type
    Ratcheting Spanner Set
  • Weight
    0.65kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome