KWT-209-0111 Piece Combi Spanner Set (8, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19mm)

Order Code: ZT2166732S

£29.99 Inc VAT (20%)


Description

• Set includes: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19mm spanners
• Each spanner features open jaw and 12-point ring ends; two tools in one.
• Manufactured from high-grade Chrome Vanadium Steel with chrome mirror finish.
• Designed to be strong, with absolute minimum flex, meaning all force is transferred through the spanner.
• Lightweight and comfortable in use, reduces user fatigue.
• Supplied in durable compact tool roll, with carry handle, for convenient storage, spanner protection and easy transportation.
• Tool roll features clear size markings, to keep spanners in order and easy to locate the right size.
• Lifetime warranty* on spanners.

See full description
Specifications for KWT-209-0111 Piece Combi Spanner Set (8, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19mm)
  • Size Range
    11mm
    16mm
    10mm
    8mm
    19mm
    18mm
    13mm
    14mm
    17mm
    15mm
    12mm
  • Product Type
    Combi Spanner Set
  • Material
    Chrome Vanadium Steel