0
1

Metric Combination Spanner Set, 6 - 32mm, Set of 25

Order Code: ZT1382013X

£109.99 Inc VAT (20%)


Description

Set of chrome vanadium combination spanners comprising:

Features and Benefits
• 15° angled heads engage more efficiently with bolts
• Supplied in a plastic wallet for convenience
• Highly polished mirror finish repels dirt and grime for an easy tool clean
• Manufactured from chrome vanadium steel for optimum resilience
• Contains 25 spanners in varying sizes to ensure you have the correct size to hand no matter the application

Contents
• 6,7,8,9,10,11,12,13,14,15,16,17,18,19,20,21,22,23,24,25,26,27,28,30,32mm

Typical Applications
• Automotive
• DIY
• Engineering
• Construction

Standards
• DIN 3113

See full description
Specifications for Metric Combination Spanner Set, 6 - 32mm, Set of 25
  • Material
    Chrome Vanadium Steel
  • Type
    Combination Spanner Set
  • Size Range
    6 - 32mm
  • Spanner Size
    24mm
    11mm
    17mm
    23mm
    18mm
    30mm
    14mm
    10mm
    16mm
    27mm
    28mm
    6mm
    12mm
    25mm
    22mm
    19mm
    13mm
    9mm
    7mm
    21mm
    32mm
    8mm
    15mm
    20mm
    26mm
  • Number of Pieces
    25
  • Metric or Imperial
    Metric
  • Standards Met
    DIN3113
  • Finish/Coating
    Mirror Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome