Metric Ring Spanner Set


Select
£32.99 Inc VAT (20%)
Up to 8% off


See all variants from £32.99

Description

Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to DIN 838 Metric.

Contents
11 Piece Metric: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23, 24 x 27 and 30 x 32mm.

See full description

Feature Attributes

Metric or Imperial:
Metric
Type:
Ring Spanner Set
Finish/Coating:
Satin
Standards Met:
DIN 838
Material:
Chrome Vanadium Steel