Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
R09105112 Combination Spanner Set 6-22mm - 12 Pieces
By Gedore
Order Code:
ZT1244139P
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/r09105112-combination-spanner-set-6-22mm-12-pieces/p/ZT1244139P
Add to quotation
View all Spanner Sets
Description
R09105112 Combination spanner set size6-22mm 12pcs
Specifications
Specifications for R09105112 Combination Spanner Set 6-22mm - 12 Pieces
Height
48mm
Material
Chrome-vanadium steel
Finish
Matt Satin Chrome-Plated
Product Type
Sets of Combination Spanners
VDE certified
No
Width
185mm
Length
265mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome