Ratcheting Combination Spanner Set, 8 Piece

Order Code: ZT1294629P

£199.99 Inc VAT (20%)


Description

The Teng 6508RMM Combination Spanner Set contains 8 professional quality, 72-tooth ratchet combination spanners, each with flip reverse action for changing direction. Supplied in a handy storage wallet. Contains the following sizes: 8, 10, 11, 12, 13, 14, 17 and 19mm.

Specifications for Ratcheting Combination Spanner Set, 8 Piece
  • MFR Part No.
    6508RMM
  • Size Range
    8-19mm
  • Type
    Metric
  • Maximum Size
    19mm
  • Minimum Size
    8mm
  • Metric or Imperial
    Metric