Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Single ended ring spanner set 19 pcs 24-85 mm
By Gedore
Order Code:
ZT2469881S
£2,099.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
2099.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/single-ended-ring-spanner-set-19-pcs-24-85-mm/p/ZT2469881S
Add to quotation
View all Spanner Sets
Description
Heavy Duty pattern for highest torques. Vanadium steel,
Specifications
Specifications for Single ended ring spanner set 19 pcs 24-85 mm
Material
31CrV3
Finish
Chrome-Plated
Product Type
Sets of Deep Ring Spanners
Storage
Steel Plate
Standards Met
Not Standardised
VDE certified
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome