TT6508R Metric Ratchet Combination Spanner Set, 8 Piece TENTT6508R

Order Code: ZT1295059P

£199.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Teng Tools ratcheting spanners combine an open ended spanner with a 72-tooth 12-point ring ratchet. The ratchet has a 'flip reverse' feature, which switches the direction of the ratchet, and the head is offset at a 13 angle for ease of access. Both ends are of the same size. The spanners are made from chrome vanadium steel with a satin finish. The TENTT6508R 8-piece set contains the following sizes 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm and 19mm.

See full description
Specifications for TT6508R Metric Ratchet Combination Spanner Set, 8 Piece TENTT6508R
  • MFR Part No.
    TT6508R
  • Type
    Combination Spanner Set
  • Tray Type
    Combination Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome