TTRORS Metric Ratchet Ring Spanner Set, 6 Piece TENTTRORS

Order Code: ZT1465648S

£99.99 Inc VAT (20%)


Description

This Teng Tools set consists of 6 fibre-reinforced ratcheting offset spanners. The spanners are double ended, with a different size at each end. The 12-point heads are offset at a 25 degree angle, allowing better access. The ratchets have a reversible action, allowing tightening/loosening in both directions. Manufactured from strong chrome vanadium steel with a satin finish. Supplied in case with a removable hinged, click lock lid for use as an individual set or part of Teng Tools tool storage systems. The TTRORS set contains Ratchet Ring Spanners in the following metric sizes 6 x 8mm, 7 x 9mm, 10 x 13mm, 12 x 14mm, 17 x 19mm and 21 x 22mm.

See full description
Specifications for TTRORS Metric Ratchet Ring Spanner Set, 6 Piece TENTTRORS
  • Type
    Ring Spanner Set
  • MFR Part No.
    TENTTRORS
  • Tray Type
    Ring Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome