Tubular Box Spanner Hexagonal Metric 36 x 41 mm

Order Code: ZT4131090S

£52.99 Inc VAT (20%)


Description

Tubular box spanner, hexagonal, metric, 36 x 41 mm. Supplied = assembled. Length = 240 mm. Weight = 0.65 kg. Width across flats in mm = 36x41 mm. Unit of measurement for width across flats = metric. Product type = tubular box spanners. Hexagonal. DIN 896/ISO 2236/ISO 1085. With hollow shaft. Matt satin finish. Chrome-vanadium.

See full description
Specifications for Tubular Box Spanner Hexagonal Metric 36 x 41 mm
  • Spanner Size
    36 x 41mm
  • Length
    240mm
  • Product Type
    Tubular Box Spanner
  • Standards Met
    ISO 1085
  • Weight
    0.65kg
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome