0
1

Metal Filling Blades 50-120mm - Pack of 4

Order Code: ZT4156289S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 +£3.347%


Description

The Blue Spot Tools 4 Pack Metal Filling Blades 50-120MM are manufactured from carbon steel for increased durability with plastic end caps to aid with user comfort. Ideal for all filling jobs on walls, woodwork and ceilings. Suitable for use with fillers and adhesives. Easy to clean and reusable. Contains 50, 80, 100 and 120mm filling blades.

Manufactured from carbon steel for increased durability.
Ideal for all filling jobs on walls, woodwork and ceilings.
Plastic end caps to aid with user comfort.
Suitable for use with all fillers and adhesives.
Easy to clean and reusable.

PACKAGE CONTENTS
Contains 50mm (2") , 80mm (3.15") , 100mm (4") , 120mm (4.72") filling blades.
Skip to the end of the images gallery.
Skip to the beginning of the images gallery.

See full description
Specifications for Metal Filling Blades 50-120mm - Pack of 4
  • Material
    Carbon Steel
  • Pack Quantity
    4
  • Product Type
    Filling Blades