Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tool Parts
Hammer Parts
Spare Hammer Faces
Bit Diam 15 mm for Standard Drift
By Facom
Order Code:
ZT3297662S
£6.29
Inc VAT (20%)
1
Add to basket
Get it in
15-20
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/tools-and-machining/spare-hammer-faces/bit-diam-15-mm-for-standard-drift/p/ZT3297662S
Add to quotation
View all Spare Hammer Faces
Description
212.EX - Replacement Nylon Head For Dead Blow Hammer
Specifications
Specifications for Bit Diam 15 mm for Standard Drift
Face Colour
White
MFR Part No.
2.12e+17
Face Material
Nylon
Face Hardness
Extra Hard
Face Diameter
15mm
Face Style
Smooth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome