0
1
2
3

Hammer Head Soft Metal Brass

Order Code: ZT4907594S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.045%
10 +£17.0910%

Order by 3pm, get it Tomorrow

Description

These Interchangeable Hammer Heads provide superior performance with high wear resistance, resilience, and oil resistance, ensuring long-lasting durability in demanding environments. Perfect for a variety of industries they minimise damage to sensitive surfaces, improving work quality. Replaceable heads allow for a customisable tool configuration, adapting to various tasks with ease while maintaining safety and precision.

Features and Benefits
• Replaceable heads enable custom tool setup
• High wear, resilience, and oil resistance for durability
• Minimise surface damage for improved work quality

See full description
Specifications for Hammer Head Soft Metal Brass
  • MFR Part No.
    SH304206
  • Face Material
    Brass
  • Face Hardness
    Soft
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome