Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tool Parts
Hammer Parts
Spare Hammer Faces
TPU Spare Tips for Mallets 60 mm
By Facom
Order Code:
ZT3297420S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
15-20
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/spare-hammer-faces/tpu-spare-tips-for-mallets-60-mm/p/ZT3297420S
Add to quotation
View all Spare Hammer Faces
Description
EB.X - Polyurethane Head for Changeable Head Mallet
Tags:
#BulkDiscount
Specifications
Specifications for TPU Spare Tips for Mallets 60 mm
Face Colour
Red
Face Diameter
60mm
Face Hardness
Hard
Face Material
Polythene
MFR Part No.
EB.60
Face Style
Smooth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome