Replacement Nylon Hammer Striking Faces


£1.42 Inc VAT (20%)
Up to 5% off

See all variants from £1.42

Description

With a simple screw on action, this range of white nylon striking faces are designed to keep your Thorex and Thorace hammers working at an optimu level. Easy to change, the striking faces are colour coded to allow easy identification of material type and hardness. The nylon construction makes these striking faces suitable for light and heavy duty applications.

Features and Benefits
• Manufactured from nylon to deliver a strong blow without damaging the work piece
• For both light and heavy duty work making it a versatile product
• Easy tool-less replacement action, designed to be changed quickly by hand
• Faces are one piece moulded for strength and bolstered durability
• Fully manufactured from nylon with no metal pegs or screws inside to damage the work piece when worn down
• Each face also possesses a shoulder to prevent damage from misdirected blows

Typical Applications
• Suited for light and medium duty assembly work such as shop fitting, jewellery making, machine construction and any other application where it would be detrimental to damage your work piece

Notes
• For Thor Hammers (sold separately), item includes the replacement face only
• THO5290335A to fit: 12-708N, 13-708P and 31-708R
• THO5290336B to fit: 11-710, 11-710NV, 12-710N, 13-708P, 20-1010, 31-710R
• THO5290337C to fit: 11-712, 11-712NV, 12-712N, 13-712P, 20-1212, 31-712R
• THO5290338D to fit: 11-714, 11-714NV, 12-714N, 13-714P, 20-1414
• THO5290339E to fit: 11-716, 12-716N, 13-716P, 20-1616
• THO5290340F to fit: 12-720N, 12-720SFG, 20-2020

See full description

Feature Attributes

Face Material:
Nylon
Face Hardness:
Hard
Face Colour:
White
Face Style:
Smooth
Product Reviews -
5 months ago
Great service

2 years ago
Best value i found online.

4 years ago by Stewart
Perfect. Ideal replacements for some very worn faces I've used for a few years

4 years ago by John
good product at a competitive price

4 years ago by Roy
Have bought before OK item and price

5 years ago by Scott
Good item whit different hardness

5 years ago
Good product, fits perfectly

4 years ago by Mark
A good price for a pair of spare faced, quality as good as OEM.

4 years ago by Neil
again the wrong size thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome