Spare Extra Hard Plastic Striking Faces


£1.19 Inc VAT (20%)

See all variants from £1.19

Description

For Thorex nylon faced hammers, these extra hard yellow striking faces are designed for specialised applications such as setting copper armatures. With an easy to change action due to the simple screw in, the products are also colour coded to allow easy identification of material type and hardness. Available in two sizes to suit your needs.

Features and Benefits
• Colour coded to easily denote the hardness of the striking face (yellow is extra hard)
• Easy to change action via the threaded, plastic screw base to get you working quicker
• All plastic construction minimises damage to the workpiece as there are no metal pegs or screws
• Available in two sizes to suit your needs

Typical Applications
• Engineering
• Automotive
• Workshops

See full description

Feature Attributes

Face Material:
Plastic
Face Hardness:
Hard
Face Colour:
Yellow
Face Style:
Smooth
Product Reviews -
2 months ago
Hi really please with the items would be more if the postage wasn't expensive

a year ago by Gary
WRONG THREAD FOR OUR MALLET

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome