Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Spares for Roller Cabinets & Tool Chests
BT240 Boston Ottoman
By Core Products
Order Code:
ZT1392237S
£164.99
Inc VAT (20%)
1
Add to basket
Get it in
15-19
working days
Available
GBP
164.99
https://www.zoro.co.uk/shop/tools-and-machining/spares-for-roller-cabinets-and-tool-chests/bt240-boston-ottoman/p/ZT1392237S
Add to quotation
View all Spares for Roller Cabinets & Tool Chests
Description
Our ottoman offers plenty of storage opportunities in a rich dark lacquer finish.
Specifications
Specifications for BT240 Boston Ottoman
Material
Pine
MFR Part No.
BT240
Depth
40cm
Width
90cm
Height
55cm
Weight
15kg
Door Width
900mm
Construction
Flat Packed
Door Height
4mm
Assembly Required
Yes
Door Thickness
22mm
Number of Doors
1
Handle Type
Lift Lid
Hinge Type
Exposed
Maximum Weight
1kg
Shelf Behind Door Or Open
No
Top Thickness
30mm
People For Assembly
1
Width Behind Doors
785mm
Internal Finish
Finished
Tools For Assembly
Screwdriver, Mallet, Hammer
Height Behind Doors
425mm
Back Thickness
4mm
Side Thickness
4mm
Depth Behind Doors
315mm
Approx. Assembly Time
40mins
External Colour
Dark Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome